Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Protective Welding Spray

For detailed information, other images and documents, please select individual articles from the following table.

Protective Welding Spray

This Protective Welding Spray is used in the prevention of heat transfer on any metal from one
point to another.
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
Recommended for use on any metal, to prevent heat transfer between contact points


  • Provides temporary fire retardant properties

  • Hours of protection for materials compromised during welding or soldering

  • Stop heat from travelling down the pipe

  • Used as a thermal block to stop heat from travelling to unwanted areas (ie. Valves)

  • Protects painted surfaces from damage during soldering, brazing or welding

  • Non-Corrosive

  • Non-Flammable

  • Non-Toxic

  • 100% Biodegradable